Spring Castor Polypropylene Swivel Castor 75mm 16kg BZD75PLSPR16

Order Code: ZT2614740S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Pressed steel swivel castor with a 16kg sprung loaded unit with a black polypropylene wheel with a plain bore. Wheel diameter 75mm, tread width 25mm, overall height 99mm. Compression capacity 16kg

Specifications for Spring Castor Polypropylene Swivel Castor 75mm 16kg BZD75PLSPR16
  • MFR Part No.
    BZD75PLSPR16
  • Wheel Material
    Polypropylene
  • Wheel Diameter
    75mm
  • Type
    Swivel Castor
  • Overall Height
    99mm
  • Tread Width
    25mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome