Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
Swivel Caster 100mm Centre Bolt Hole Black
By Fast Mover Tools
Order Code:
ZT4273338S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/storage-and-handling/stainless-steel-castors/swivel-caster-100mm-centre-bolt-hole-black/p/ZT4273338S
Add to quotation
View all Stainless Steel Castors
Description
Swivel Caster, 100mm Centre Bolt Hole, Black
Tags:
#BulkDiscount
Specifications
Specifications for Swivel Caster 100mm Centre Bolt Hole Black
Product Type
Swivel Caster
Diameter
100mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome