Thermoplastic Plate Swivel Castor Brake 100mm 220kg Load BZMH100TPBJ3SWB

Order Code: ZT2612055S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Pressed steel swivel castor with a top plate fixing fitted with a 300 C black thermoplastic wheel with ball bearings and total lock brake. Wheel diameter 100mm, tread width 30mm, overall height 133mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 220kg at 280c maximum temperature.

Specifications for Thermoplastic Plate Swivel Castor Brake 100mm 220kg Load BZMH100TPBJ3SWB
  • MFR Part No.
    BZMH100TPBJ3SWB
  • Wheel Material
    Thermoplastic
  • Load Capacity
    220kg
  • Fixing Hole Centres Dimensions
    75mm x 45mm
    80mm x 60mm
  • Overall Height
    133mm
  • Castor Type
    Swivel
  • Top Plate Dimensions
    100mm x 85mm
  • Tread Width
    30mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    100mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome