Cloakroom Locker, 1 X 300mm Wide Compartment, Light Grey/Light Grey

Order Code: ZT2717718S

£659.99 Inc VAT (20%)


Description

Cloakroom locker, 1 x 300 mm wide compartment, light grey/light grey. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 300 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = security cylinder lock, individual key. Number of compartments wide = 1 pcs. Compartment width = 300 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = 1 hat shelf, 1 clothes rail, 3 hooks. Internal width = 298 mm. Internal height = 300/1400 mm. Internal depth = 475 mm. Door type = smooth door fronts. Number of keys = 2 pcs. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Smooth interior compartments for easy cleaning. Ventilation through perforations in the rear wall. Door closes silently due to rubber seal. Durable steel sheet construction with safety edges. High quality stove enamelled finish. Plinth height 100 mm. Smooth door fronts with closed, bevelled reinforcement profile. Features a security cylinder lock as standard, individual key, 2 keys. Supplied fully assembled.

See full description
Specifications for Cloakroom Locker, 1 X 300mm Wide Compartment, Light Grey/Light Grey
  • Design
    Welded
  • Door Type
    Smooth Door Fronts
  • Internal Height
    300/1400mm
  • Material
    Sheet Steel
  • No. of Compartments
    1
  • Internal Depth
    475mm
  • Finish
    Stove Enamelled
  • Internal Width
    298mm
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Width
    300mm
  • No. of Keys
    2
  • Locker Height
    1800mm
  • Depth
    500mm
  • Height
    1800mm
  • Internal Fittings
    1 Hat Shelf, 1 Clothes Rail, 3 Hooks
  • Plinth Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome