Cloakroom Locker, 1 X 300mm Wide Compartment, Light Grey/Pigeon Blue

Order Code: ZT2716049S

£639.99 Inc VAT (20%)


Description

Cloakroom locker, 1 x 300 mm wide compartment, light grey/pigeon blue. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 300 mm. Body colour = light grey RAL 7035. Door colour = pigeon blue RAL 5014. Lock type = security cylinder lock, individual key. Number of compartments wide = 1 pcs. Compartment width = 300 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = 1 hat shelf, 1 clothes rail, 3 hooks. Internal width = 298 mm. Internal height = 300/1400 mm. Internal depth = 475 mm. Door type = smooth door fronts. Number of keys = 2 pcs. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Smooth interior compartments for easy cleaning. Ventilation through perforations in the rear wall. Door closes silently due to rubber seal. Durable steel sheet construction with safety edges. High quality stove enamelled finish. Plinth height 100 mm. Smooth door fronts with closed, bevelled reinforcement profile. Features a security cylinder lock as standard, individual key, 2 keys. Supplied fully assembled.

See full description
Specifications for Cloakroom Locker, 1 X 300mm Wide Compartment, Light Grey/Pigeon Blue
  • Internal Depth
    475mm
  • Finish
    Stove Enamelled
  • Design
    Welded
  • Internal Height
    300/1400mm
  • No. of Compartments
    1
  • Door Type
    Smooth Door Fronts
  • Internal Width
    298mm
  • Material
    Sheet Steel
  • Door Colour
    Pigeon Blue
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Depth
    500mm
  • Locker Height
    1800mm
  • Width
    300mm
  • No. of Keys
    2
  • Height
    1800mm
  • Internal Fittings
    1 Hat Shelf, 1 Clothes Rail, 3 Hooks
  • Plinth Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome