Cloakroom Locker System - 5 Compartments On Left - Overall Width 750mm, Width 298mm, Light Grey/Light Grey

Order Code: ZT2708769S

£1,199.99 Inc VAT (20%)


Description

Cloakroom locker system, 5 compartments on left, 5 coat hangers, overall width 750 mm, compartment width 298 mm, light grey/light grey. Supplied = partially assembled. Height = 1850 mm. Depth = 500 mm. Width = 750 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 5 pcs. Compartment width = 300 mm. Material = sheet steel, stove enamelled. Locker height = 1850 mm. Internal fittings = without interior fittings. Internal width = 298 mm. Internal height = 345 mm. Internal depth = 475 mm. Door type = solid panel doors. Number of keys = 2 pcs. Compartment height = 350 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Clothes rail made of oval tubing, black, plastic coated. Label holder HxW 24 x 49 mm. Beech wood clothes hangers, black, with nickel plated standard hooks. Sturdy, welded sheet steel construction, stove enamelled, with 100 mm high plinth. Hat shelf with rear wall, black plastic coated clothes rail made of oval tubing below it. Body always in light grey RAL 7035. Doors at right mounted on sturdy pivot pins. Cylinder lock, individual key, 2 keys included. Ventilation holes in the rear wall. Supplied flat pack, easy self-assembly due to connection holes on the sides of the cupboard. Supplied with mounting material. All lockers fitted with cylinder locks as standard. Compartment width 400 mm, also suitable for helmets. Supplied flat pack - easy self-assembly. Other door colours, model variations, electrolytically zinc plated version for use in damp environments on request.

See full description
Specifications for Cloakroom Locker System - 5 Compartments On Left - Overall Width 750mm, Width 298mm, Light Grey/Light Grey
  • Door Type
    Solid Panel Doors
  • No. of Compartments
    1
  • Internal Depth
    475mm
  • Design
    Welded
  • Internal Height
    345mm
  • Internal Width
    298mm
  • Finish
    Stove Enamelled
  • Door Colour
    Light Grey
  • Colour
    Light Grey
  • Compartment Width
    300mm
  • Supplied
    Partially Assembled
  • No. of Keys
    2
  • Height
    1850mm
  • Width
    750mm
  • Depth
    500mm
  • Material
    Sheet Steel, Stove Enamelled
  • Locker Height
    1850mm
  • Plinth Height
    100mm
  • Shelf Width
    300mm
  • Shelf Depth
    500mm
  • Internal Fittings
    without Interior Fittings
  • Compartment height
    350mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome