Cloakroom Locker With Half-Height Compartments - HxWxD 1800 X 1200 X 500mm - Light Grey Body, Charcoal Doors

Order Code: ZT2712528S

£1,699.99 Inc VAT (20%)


Description

Cloakroom locker with half-height compartments, HxWxD 1800 x 1200 x 500 mm, 6 compartments, light grey body, charcoal doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 1200 mm. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Lock type = security rotary bolt for padlock. Number of compartments wide = 6 pcs. Compartment width = 400 mm. Material = sheet steel, spot-welded. Locker height = 850 mm. Internal fittings = 1 clothes rail with 3 hooks. Door type = hinged door. Design = spot welded. Finish = stove enamelled. Zinc plated cupboard feet - height adjustable by 10 mm. When locked, the lock rotates through 360° - breaking in by means of twisting the lock is no longer possible. Integrated door opening stop. Ventilated through perforated grid in the doors and rear panel. Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile that is integrated into the door and extends into the housing. Opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Also available with 100 mm high plinth at no extra cost. Cupboard feet and plinth height adjustable up to 10 mm. Supplied fully assembled.

See full description
Specifications for Cloakroom Locker With Half-Height Compartments - HxWxD 1800 X 1200 X 500mm - Light Grey Body, Charcoal Doors
  • Door Type
    Hinged Door
  • No. of Compartments
    6
  • Material
    Sheet Steel
  • Finish
    Stove Enamelled
  • Design
    Spot Welded
  • Colour
    Light Grey
  • Door Colour
    Charcoal
  • Compartment Width
    400mm
  • Supplied
    Assembled
  • Height
    1800mm
  • Width
    1200mm
  • Depth
    500mm
  • Locker Height
    850mm
  • Internal Fittings
    1 Clothes Rail with 3 Hooks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome