Compartment Locker - Height 418mm - HxWxD 1800 X 300 X 500mm, 4 Compartments, Light Grey Body, Brilliant Blue Doors

Order Code: ZT2746358S

£999.99 Inc VAT (20%)


Description

Compartment locker, compartment height 418 mm, HxWxD 1800 x 300 x 500 mm, 4 compartments, light grey body, brilliant blue doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 300 mm. Body colour = light grey RAL 7035. Door colour = brilliant blue RAL 5007. Lock type = security rotary bolt for padlock. Number of compartments wide = 4 pcs. Compartment width = 300 mm. Material = sheet steel, spot-welded. Locker height = 418 mm. Internal fittings = without fittings. Door type = hinged door. Design = spot welded. Finish = stove enamelled. Integrated door opening stop. When locked, the lock rotates through 360° - breaking in by means of twisting the lock is no longer possible. Zinc plated cupboard feet - height adjustable by 10 mm. Ventilated through perforated grid in the doors and rear panel. Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile that is integrated into the door and extends into the housing. Opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Also available with 100 mm high plinth at no extra cost. Cupboard feet and plinth height adjustable up to 10 mm. Supplied fully assembled.

See full description
Specifications for Compartment Locker - Height 418mm - HxWxD 1800 X 300 X 500mm, 4 Compartments, Light Grey Body, Brilliant Blue Doors
  • Finish
    Stove Enamelled
  • Door Type
    Hinged Door
  • No. of Compartments
    4
  • Design
    Spot Welded
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Door Colour
    Brilliant Blue
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Height
    1800mm
  • Depth
    500mm
  • Locker Height
    418mm
  • Width
    300mm
  • Internal Fittings
    without Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome