Compartment Locker - Height 558mm - HxWxD 1800 X 300 X 500mm, 3 Compartments, Light Grey Body, Charcoal Doors

Order Code: ZT2712590S

£859.99 Inc VAT (20%)


Description

Compartment locker, compartment height 558 mm, HxWxD 1800 x 300 x 500 mm, 3 compartments, light grey body, charcoal doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 300 mm. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Lock type = security rotary bolt for padlock. Number of compartments wide = 3 pcs. Compartment width = 300 mm. Material = sheet steel, spot-welded. Locker height = 558 mm. Internal fittings = without fittings. Door type = hinged door. Design = spot welded. Finish = stove enamelled. Integrated door opening stop. When locked, the lock rotates through 360° - breaking in by means of twisting the lock is no longer possible. Zinc plated cupboard feet, height adjustable by 10 mm. Ventilated through perforated grid in the doors and rear panel. Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile that is integrated into the door and extends into the housing. Opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Ventilated through perforated grid in the doors and rear panel. Also available with 100 mm high plinth at no extra cost. Cupboard feet and plinth height adjustable by up to 10 mm. Compartment height 558 mm. Supplied fully assembled.

See full description
Specifications for Compartment Locker - Height 558mm - HxWxD 1800 X 300 X 500mm, 3 Compartments, Light Grey Body, Charcoal Doors
  • Material
    Sheet Steel
  • Finish
    Stove Enamelled
  • Design
    Spot Welded
  • No. of Compartments
    3
  • Door Type
    Hinged Door
  • Colour
    Light Grey
  • Door Colour
    Charcoal
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Depth
    500mm
  • Locker Height
    558mm
  • Width
    300mm
  • Height
    1800mm
  • Internal Fittings
    without Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome