Compartment Locker, Width 400mm, Rotary Bolt For Padlock, Light Grey Doors

Order Code: ZT2717273S

£899.99 Inc VAT (20%)


Description

Compartment locker, width 400 mm, rotary bolt for padlock, light grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = security rotary bolt for padlock. Number of compartments wide = 1 pcs. Number of compartments = 4 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 350 mm. Internal height = 398 mm. Internal depth = 468 mm. Door type = hinged door. Compartment height = 410 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Model = ventilation through perforations in the door. Finish = powder coated. Hinged on the inside. Ventilation through perforated grid in the door. Label holder HxW 30 x 50 mm. Powder coated, robust sheet steel construction. Material thickness 0.70 mm. Plinth height 60 mm. Body always in light grey RAL 7035. Supplied fully assembled.

See full description
Specifications for Compartment Locker, Width 400mm, Rotary Bolt For Padlock, Light Grey Doors
  • Material
    Sheet Steel
  • Door Colour
    Reseda Green
  • Internal Depth
    468mm
  • Internal Width
    350mm
  • Internal Height
    398mm
  • Door Type
    Hinged Door
  • Design
    Welded
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • No. of Compartments
    1
  • Colour
    Light Grey
  • Compartment Width
    400mm
  • Locker Height
    1800mm
  • Width
    400mm
  • Height
    1800mm
  • Depth
    500mm
  • Compartment height
    410mm
  • Shelf Depth
    500mm
  • Shelf Width
    400mm
  • Plinth Height
    60mm
  • Internal Fittings
    without Interior Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome