Cube Locker, HxWxD 450 X 450 X 450mm, Light Grey Body/Reseda Green Doors

Order Code: ZT2748267S

£159.99 Inc VAT (20%)


Description

Cube locker, HxWxD 450 x 450 x 450 mm, light grey body/reseda green doors. Supplied = assembled. Height = 450 mm. Depth = 450 mm. Width = 450 mm. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Material = steel, powder coated. Internal fittings = without interior fittings. Internal width = 446 mm. Internal height = 446 mm. Internal depth = 446 mm. Door type = 1 hinged door. Number of keys = 2 pcs. Shelf depth = 450 mm. Design = welded. Finish = powder coated. Any combination you like: the cubes can be connected together at the sides, or at the top and bottom. Lockable with cylinder lock including 2 keys. Label frame included (label size 20 x 95 mm) Can also be combined with the vision panel cube lockers from this series. Made of powder coated sheet steel. Body always light grey. Supplied fully assembled. Fitting for padlocks available on request.

See full description
Specifications for Cube Locker, HxWxD 450 X 450 X 450mm, Light Grey Body/Reseda Green Doors
  • Internal Depth
    446mm
  • Material
    Steel Powder Coated
  • Internal Width
    446mm
  • Door Type
    Hinged Door
  • Finish
    Powder-coated
  • No. of Compartments
    1
  • Design
    Welded
  • Internal Height
    446mm
  • Door Colour
    Reseda Green
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Depth
    450mm
  • Width
    450mm
  • Height
    450mm
  • No. of Keys
    2
  • Shelf Depth
    450mm
  • Internal Fittings
    without Interior Fittings
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome