Cube Lockers, 5 Compartments, Stove Enameled, Width 398mm, Light Grey/Light Grey

Order Code: ZT2708611S

£1,199.99 Inc VAT (20%)


Description

Cube lockers, 5 compartments, stove enameled, compartment width 398 mm, light grey/light grey. Supplied = assembled. Height = 1850 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 5 pcs. Compartment width = 400 mm. Material = sheet steel, stove enamelled. Locker height = 1850 mm. Internal fittings = without interior fittings. Internal width = 398 mm. Internal height = 345 mm. Internal depth = 475 mm. Door type = solid panel doors. Number of keys = 2 pcs. Compartment height = 350 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Sturdy, welded sheet steel construction, stove enamelled, with 150 mm high plinth. Smooth doors with label frame, hinged on right with sturdy rod hinges and cylinder lock (individual key) , including 2 keys. Ventilation holes in rear wall. All lockers fitted with cylinder locks as standard. Supplied fully assembled. Other door colours, model variations, electrolytically zinc plated version for use in damp environments and deposit locks available on request.

See full description
Specifications for Cube Lockers, 5 Compartments, Stove Enameled, Width 398mm, Light Grey/Light Grey
  • Finish
    Stove Enamelled
  • Internal Depth
    475mm
  • Internal Height
    345mm
  • No. of Compartments
    1
  • Internal Width
    398mm
  • Design
    Welded
  • Door Type
    Solid Panel Doors
  • Door Colour
    Light Grey
  • Colour
    Light Grey
  • Compartment Width
    400mm
  • Supplied
    Assembled
  • No. of Keys
    2
  • Width
    400mm
  • Depth
    500mm
  • Locker Height
    1850mm
  • Material
    Sheet Steel, Stove Enamelled
  • Height
    1850mm
  • Plinth Height
    100mm
  • Compartment height
    350mm
  • Shelf Depth
    500mm
  • Internal Fittings
    without Interior Fittings
  • Shelf Width
    400mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome