Cylinder Lock For Locker, Includes 2 Keys, Steel

Order Code: ZT2731714S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Cylinder lock for locker, includes 2 keys, steel. Supplied = assembled. Category = cupboards. Product type = locks. Material = steel. Colour = grey. Width = 24 mm. Length = 33.9 mm. Model = includes 2 keys.

Specifications for Cylinder Lock For Locker, Includes 2 Keys, Steel
  • Material
    Steel
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    24mm
  • Product Type
    Locks
  • Length
    33.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome