Powder coated light grey body with anti-bacterial paint finish, Germ Guard Active Technology lockers are the same high quality design as our standard coloured door lockers but are available on a faster delivery time.Fitted with mastered cam locks with 2, 000 differs.Single tier lockers fitted with top shelf and coat hook.Two tier lockers fitted with coat hook in each compartment.Strengthened and ventilated locker door.Available door colour options are light grey or dark blue.Choice of 2 widths: 300mm and 450mm.Height: 1800mm.Complete with rust resisting galvanised shelves.Reaction to Fire Classification EN 13501-1.