Express Standard Top Locker

Order Code: ZT3421309S

£199.99 Inc VAT (20%)

Currently unavailable

Description

Supplied flat packed for on site assembly.Standard lockers with 1, 2 or 4 doors.Light grey locker body with blue doors.1 door lockers have hat shelf, hanging rail and 2 coat hooks.2 door lockers have a hanging rail and 2 coat hooks in each compartment.Smooth clean finish with no rivets.Antibacterial paint which fights 99.9% of bacterial contamination and moulds.Tough 0.7mm locker body, with 0.9mm reinforced steel doors.High security camlock with 1 billion combinations as standard.H x W x D mm : 1800 x 300 x 300.5 year warranty as standard.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Express Standard Top Locker
  • Colour
    Light Grey
  • Number of Doors
    1
    4
    2
  • Door Colour
    Blue
  • Product Type
    Standard Locker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome