INTRO Steel Compartment Locker - Height 435mm - WxD 1220 X 600mm, 12 Compartments, Pure White Body, Viridian Green Doors

Order Code: ZT2675347S

£4,199.99 Inc VAT (20%)


Description

INTRO steel compartment locker, compartment height 435 mm, WxD 1220 x 600 mm, 12 compartments, pure white body, viridian green doors. Supplied = assembled. Height = 1950 mm. Depth = 600 mm. Width = 1220 mm. Body colour = pure white RAL 9010. Door colour = viridian green RDS 1108060. Lock type = cylinder lock, individual key. Number of compartments wide = 3 pcs. Number of compartments = 12 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1950 mm. Internal fittings = without interior fittings. Internal width = 360 mm. Internal height = 435 mm. Internal depth = 560 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 435 mm. Shelf width = 400 mm. Shelf depth = 600 mm. Plinth height = 100 mm. Design = welded. Finish = painted. Durable steel construction. Cylinder lock with 2 keys. Ventilation openings in the rear wall and 20 mm wall spacer. 170° door opening angle. High quality stove enamelling for high UV and corrosion resistance. INTRO steel compartment locker, body made of sturdy steel with high quality stove enamelling for high UV and corrosion resistance. With stop dampers, doors with robust continuous hinge, hinged at the right. Rear wall with large air inlet and 18 mm wall spacers, on a 100 mm high, black grey plinth. Lock system for up to 1000 different closures. Supplied fully assembled. Other types of locks are available on request.

See full description
Specifications for INTRO Steel Compartment Locker - Height 435mm - WxD 1220 X 600mm, 12 Compartments, Pure White Body, Viridian Green Doors
  • Internal Width
    360mm
  • Internal Depth
    560mm
  • Material
    Sheet Steel
  • Finish
    Painted
  • No. of Compartments
    3
  • Door Type
    Hinged Door
  • Internal Height
    435mm
  • Design
    Welded
  • Colour
    Pure White
  • Door Colour
    Viridian Green
  • Compartment Width
    400mm
  • Supplied
    Assembled
  • Locker Height
    1950mm
  • Width
    1220mm
  • No. of Keys
    2
  • Height
    1950mm
  • Depth
    600mm
  • Plinth Height
    100mm
  • Compartment height
    435mm
  • Shelf Depth
    600mm
  • Shelf Width
    400mm
  • Internal Fittings
    without Interior Fittings
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome