0
1
2
3
4
5

Metal Storage Lockers Four Doors Red

Order Code: ZT3961133S

£184.99 Inc VAT (20%)


Description

Metal Lockers For Gyms, School & Offices

Create a storage location that is secure & spacious for your clients, staff, students or customers with these 4 Door Steel Changing Room Lockers.

Measuring 180cm high x 45cm deep x 38cm wide, the locker unit provides loads of space for securely storing personal belongings.


* Four door metal locker unit comes fully assembled
* Cam lock mechanism with 2 keys for each door
* Made from strong powder coated steel with red doors & a grey frame
* Each door has air vents to help prevent any nasty smells
* Name/number card holder on the front of each door
* FREE 2 magnets & name cards to customise your lockers
* Dimensions: 45cm D x 38cm W x 180cm H Four Door Locker Storage

With space & security for up to four people, these metal lockers can be used separately or to fill out a locker changing room - just buy two or more units to create your own office, gym or school locker room system.

See full description
Specifications for Metal Storage Lockers Four Doors Red
  • Product Type
    Metal Storage Lockers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome