Multi-purpose Cupboard And Cloakroom Locker - Locker Height 1695mm - 2 Compartments, Width 800mm, Light Grey Body, Charcoal Doors

Order Code: ZT2712309S

£1,099.99 Inc VAT (20%)


Description

Multi-purpose cupboard and cloakroom locker, locker height 1695 mm, 2 compartments, width 800 mm, light grey body, charcoal doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 800 mm. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Lock type = security rotary bolt for padlock. Number of compartments wide = 2 pcs. Number of compartments = 4 pcs. Compartment width = 400 mm. Material = sheet steel, spot-welded. Locker height = 1695 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 3 hooks. Door type = hinged door. Compartment height = 1x290/1x1400 mm. Shelf width = 400 mm. Design = spot welded. Finish = stove enamelled. With a security rotary bolt lock: when locked, the lock rotates through 360° - breaking in by means of twisting the lock is not possible. Integrated door opening stop - opening angle 100°. Ventilated through perforated grid in the doors and rear panel. Non-marking, zinc plated cupboard feet (cupboard plinths available upon request) Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile that is integrated into the door and extends into the housing. Opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Non-marking, zinc plated cupboard feet as standard. Also available with 100 mm high plinth at no extra cost. Cupboard feet and plinth height adjustable up to 10 mm. Supplied fully assembled. Model with plinth and levelling screws instead of cupboard feet available upon request.

See full description
Specifications for Multi-purpose Cupboard And Cloakroom Locker - Locker Height 1695mm - 2 Compartments, Width 800mm, Light Grey Body, Charcoal Doors
  • Material
    Sheet Steel
  • Design
    Spot Welded
  • Finish
    Stove Enamelled
  • No. of Compartments
    2
  • Door Type
    Hinged Door
  • Door Colour
    Charcoal
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    400mm
  • Width
    800mm
  • Locker Height
    1695mm
  • Height
    1800mm
  • Depth
    500mm
  • Compartment height
    1x290 / 1x1400mm
  • Shelf Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome