Multi-purpose Cupboard And Cloakroom Locker - Locker Height 1695mm - 3 Compartments, Width 900mm, Completely Light Grey

Order Code: ZT2712320S

£1,099.99 Inc VAT (20%)


Description

Multi-purpose cupboard and cloakroom locker, locker height 1695 mm, 3 compartments, width 900 mm, completely light grey. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 900 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = security rotary bolt for padlock. Number of compartments wide = 3 pcs. Number of compartments = 6 pcs. Compartment width = 300 mm. Material = sheet steel, spot-welded. Locker height = 1695 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 3 hooks. Door type = hinged door. Compartment height = 1x290/1x1400 mm. Shelf width = 300 mm. Design = spot welded. Finish = stove enamelled. With a security rotary bolt lock: when locked, the lock rotates through 360° - breaking in by means of twisting the lock is not possible. Integrated door opening stop - opening angle 100°. Ventilated through perforated grid in the doors and rear panel. Non-marking, zinc plated cupboard feet (cupboard plinths available upon request) Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile that is integrated into the door and extends into the housing. Opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Non-marking, zinc plated cupboard feet as standard. Also available with 100 mm high plinth at no extra cost. Cupboard feet and plinth height adjustable up to 10 mm. Supplied fully assembled. Model with plinth and levelling screws instead of cupboard feet available upon request.

See full description
Specifications for Multi-purpose Cupboard And Cloakroom Locker - Locker Height 1695mm - 3 Compartments, Width 900mm, Completely Light Grey
  • Finish
    Stove Enamelled
  • No. of Compartments
    3
  • Design
    Spot Welded
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Depth
    500mm
  • Locker Height
    1695mm
  • Height
    1800mm
  • Width
    900mm
  • Compartment height
    1x290 / 1x1400mm
  • Shelf Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome