Multi-purpose Cupboard And Cloakroom Locker - With Seat Bench - 3 Compartments, Width 1200mm, Brilliant Blue Doors

Order Code: ZT2746536S

£1,999.99 Inc VAT (20%)


Description

Multi-purpose cupboard and cloakroom locker, with seat bench, 3 compartments, width 1200 mm, brilliant blue doors. Supplied = assembled. Height = 2140 mm. Width = 1200 mm. Depth = 805 mm. Body colour = light grey RAL 7035. Door colour = brilliant blue RAL 5007. Lock type = security rotary bolt lock. Number of compartments wide = 3 pcs. Material = sheet steel, stove enamelled. Compartment width = 400 mm. Compartment depth = 500 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 3 hooks. Seat height = 415 mm. Seat depth = 300 mm. Cupboard height = 1750 mm. Cupboard depth = 500 mm. Door type = solid panel doors. Colour of strip = beech. Frame colour = black. Series = BREMEN. Internal width = 398 mm. Internal height = 250/1420 mm. With bench mounted underneath. Integrated door opening stop. When locked, the lock rotates through 360° - breaking in by means of twisting the lock is no longer possible. Ventilated through perforated grid in the doors and rear panel. Sturdy, spot welded sheet steel construction, stove enamelled. Body always in light grey RAL 7035. Reinforced with a profile which is integrated in the door and extends into the housing. Integrated door opening stop, opening angle 100°. Security rotary bolt lock as standard (suitable for padlocks with 6 - 8 mm) Ventilated through perforated grid in the doors and rear panel. Bench seat with three bench slats made of clear varnished beech as standard. Seat height 415 mm, seat depth 300 mm. Sturdy frame made of rectangular tubular steel, height can be adjusted by up to 10 mm for levelling on uneven surfaces. Painted jet black RAL 9005. Lockers delivered fully assembled. The bench is delivered separately - easy self-assembly.

See full description
Specifications for Multi-purpose Cupboard And Cloakroom Locker - With Seat Bench - 3 Compartments, Width 1200mm, Brilliant Blue Doors
  • Door Type
    Solid Panel Doors
  • No. of Compartments
    3
  • Series
    Bremen
  • Internal Height
    250/1420mm
  • Internal Width
    398mm
  • Colour
    Light Grey
  • Door Colour
    Brilliant Blue
  • Supplied
    Assembled
  • Compartment Width
    400mm
  • Height
    2140mm
  • Material
    Sheet Steel, Stove Enamelled
  • Width
    1200mm
  • Depth
    805mm
  • Lock Type
    Security Rotary Bolt Lock
  • Cupboard Depth
    500mm
  • Compartment Depth
    500mm
  • Colour of Strip
    Beech
  • Seat Depth
    300mm
  • External Height
    1750mm
  • Seat Height
    415mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome