P12 - Cloakroom Locker, Door Hinged On Left, White

Order Code: ZT2677165S

£759.99 Inc VAT (20%)


Description

P12 - Cloakroom locker, door hinged on left, white. Supplied = pre-assembled, final assembly by customer. Width = 600 mm. Height = 1869 mm. Depth = 442 mm. Body colour = white. Material = chipboard, melamine coated. Product type = cloakroom lockers. Series = P12. Door type = hinged door. Door colour = white. Number of doors = 1 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Feature = lockable. Lock type = cylinder lock. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. With clothes rail. Lockable hinged door. Bonded body. All add-on furniture on 45 mm high steel plinth, powder coated in silver colour. Body firmly bonded and bolted, with all round tongue and groove connection, 8 mm thick. Lockable hinged doors with opening angle 110°. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied fully assembled.

See full description
Specifications for P12 - Cloakroom Locker, Door Hinged On Left, White
  • Number of Doors
    1
  • Series
    P12
  • Door Type
    Hinged Door
  • Colour
    White
  • Door Colour
    White
  • Height
    1869mm
  • Depth
    442mm
  • Material
    Chipboard, Melamine Coated
  • Width
    600mm
  • Product Type
    Cloakroom Lockers
  • Plinth Height
    45mm
  • Lock Type
    Cylinder Lock
  • Additional Features
    Lockable
  • Shelf Thickness
    25mm
  • Door Thickness
    19mm
  • Door Opening Angle
    110°
  • Panel Thickness
    8mm
  • Shelf Colour
    White
  • Shelf Material
    Chipboard, Melamine Coated
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome