Perforated Sheet Steel Locker - Width 600mm - 12 Compartments, Cylinder Lock, Light Blue Doors

Order Code: ZT2717191S

£1,199.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 600 mm, compartment 300 mm, 12 compartments, cylinder lock, light blue doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Lock type = cylinder lock, individual key. Number of compartments wide = 2 pcs. Number of compartments = 12 pcs. Compartment width = 300 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 250 mm. Internal height = 265 mm. Internal depth = 470 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 280 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with cylinder lock. Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 600mm - 12 Compartments, Cylinder Lock, Light Blue Doors
  • Internal Width
    250mm
  • Design
    Welded
  • Internal Height
    265mm
  • No. of Compartments
    2
  • Internal Depth
    470mm
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Material
    Steel Powder Coated
  • Colour
    Light Grey
  • Door Colour
    Light Blue
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • No. of Keys
    2
  • Width
    600mm
  • Locker Height
    1800mm
  • Depth
    500mm
  • Height
    1800mm
  • Compartment height
    280mm
  • Shelf Width
    300mm
  • Plinth Height
    60mm
  • Internal Fittings
    without Interior Fittings
  • Shelf Depth
    500mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome