Perforated Sheet Steel Locker - Width 600mm - 2 Compartments, Cylinder Lock, Light Grey Doors

Order Code: ZT2717767S

£999.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 600 mm, compartment 300 mm, 2 compartments, cylinder lock, light grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 2 pcs. Number of compartments = 2 pcs. Compartment width = 300 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 2 hooks. Internal width = 250 mm. Internal height = 230/1390 mm. Internal depth = 470 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 250/1490 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with cylinder lock. Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 600mm - 2 Compartments, Cylinder Lock, Light Grey Doors
  • Internal Height
    230/1390mm
  • Design
    Welded
  • Internal Depth
    470mm
  • No. of Compartments
    2
  • Finish
    Powder-coated
  • Internal Width
    250mm
  • Door Type
    Hinged Door
  • Material
    Steel Powder Coated
  • Door Colour
    Light Grey
  • Colour
    Light Grey
  • Compartment Width
    300mm
  • Supplied
    Assembled
  • Width
    600mm
  • No. of Keys
    2
  • Height
    1800mm
  • Locker Height
    1800mm
  • Depth
    500mm
  • Compartment height
    250 / 1490mm
  • Plinth Height
    60mm
  • Shelf Depth
    500mm
  • Shelf Width
    300mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome