Perforated Sheet Steel Locker - Width 600mm - 2 Compartments, For Padlock, Light Grey Doors

Order Code: ZT2735235S

£999.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 600 mm, compartment 300 mm, 2 compartments, for padlock, light grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = fittings for padlock. Number of compartments wide = 2 pcs. Number of compartments = 2 pcs. Compartment width = 300 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 2 hooks. Internal width = 250 mm. Internal height = 230/1390 mm. Internal depth = 470 mm. Door type = hinged door. Compartment height = 250/1490 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with rotary bolts (fitting for padlock) Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 600mm - 2 Compartments, For Padlock, Light Grey Doors
  • Internal Width
    250mm
  • Internal Height
    230/1390mm
  • Door Type
    Hinged Door
  • Finish
    Powder-coated
  • Internal Depth
    470mm
  • Design
    Welded
  • No. of Compartments
    2
  • Material
    Steel Powder Coated
  • Door Colour
    Light Grey
  • Colour
    Light Grey
  • Compartment Width
    300mm
  • Supplied
    Assembled
  • Depth
    500mm
  • Height
    1800mm
  • Width
    600mm
  • Locker Height
    1800mm
  • Shelf Width
    300mm
  • Plinth Height
    60mm
  • Compartment height
    250 / 1490mm
  • Shelf Depth
    500mm
  • Lock Type
    Fittings for Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome