Perforated Sheet Steel Locker - Width 800mm - 12 Compartments, For Padlock, Light Grey Doors

Order Code: ZT2735446S

£1,299.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 800 mm, compartment 400 mm, 12 compartments, for padlock, light grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 800 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = fittings for padlock. Number of compartments wide = 2 pcs. Number of compartments = 12 pcs. Compartment width = 400 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 350 mm. Internal height = 265 mm. Internal depth = 470 mm. Door type = hinged door. Compartment height = 280 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with rotary bolts (fitting for padlock) Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 800mm - 12 Compartments, For Padlock, Light Grey Doors
  • Material
    Steel Powder Coated
  • Design
    Welded
  • Internal Height
    265mm
  • Door Type
    Hinged Door
  • Internal Depth
    470mm
  • Internal Width
    350mm
  • No. of Compartments
    2
  • Finish
    Powder-coated
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Compartment Width
    400mm
  • Supplied
    Assembled
  • Locker Height
    1800mm
  • Width
    800mm
  • Height
    1800mm
  • Depth
    500mm
  • Shelf Width
    400mm
  • Internal Fittings
    without Interior Fittings
  • Compartment height
    280mm
  • Shelf Depth
    500mm
  • Plinth Height
    60mm
  • Lock Type
    Fittings for Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome