Perforated Sheet Steel Locker - Width 800mm - 2 Compartments, For Padlock, Basalt Grey Doors

Order Code: ZT2735306S

£999.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 800 mm, compartment 400 mm, 2 compartments, for padlock, basalt grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 800 mm. Body colour = light grey RAL 7035. Door colour = basalt grey RAL 7012. Lock type = fittings for padlock. Number of compartments wide = 2 pcs. Number of compartments = 2 pcs. Compartment width = 400 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 2 hooks. Internal width = 350 mm. Internal height = 230/1390 mm. Internal depth = 470 mm. Door type = hinged door. Compartment height = 250/1490 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with rotary bolts (fitting for padlock) Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 800mm - 2 Compartments, For Padlock, Basalt Grey Doors
  • Internal Height
    230/1390mm
  • Internal Depth
    470mm
  • Door Type
    Hinged Door
  • Design
    Welded
  • Internal Width
    350mm
  • No. of Compartments
    2
  • Finish
    Powder-coated
  • Material
    Steel Powder Coated
  • Colour
    Light Grey
  • Door Colour
    Basalt Grey
  • Compartment Width
    400mm
  • Supplied
    Assembled
  • Depth
    500mm
  • Height
    1800mm
  • Width
    800mm
  • Locker Height
    1800mm
  • Plinth Height
    60mm
  • Compartment height
    250 / 1490mm
  • Shelf Width
    400mm
  • Shelf Depth
    500mm
  • Lock Type
    Fittings for Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome