Perforated Sheet Steel Locker - Width 800mm - 4 Compartments, Cylinder Lock, Light Grey Doors

Order Code: ZT2717255S

£1,039.99 Inc VAT (20%)


Description

Perforated sheet steel locker, width 800 mm, compartment 400 mm, 4 compartments, cylinder lock, light grey doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 800 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 2 pcs. Number of compartments = 4 pcs. Compartment width = 400 mm. Material = steel, powder coated. Locker height = 1800 mm. Internal fittings = 1 clothes rail with 2 hooks. Internal width = 350 mm. Internal height = 845 mm. Internal depth = 470 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 860 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Finish = powder coated. Always visible - less security needed. Ideal ventilation. Increased safety. Robust steel construction. High quality powder coating. Body always in light grey RAL 7035. Plinth height 60 mm. Lockable with cylinder lock. Delivered assembled - ready for immediate use.

See full description
Specifications for Perforated Sheet Steel Locker - Width 800mm - 4 Compartments, Cylinder Lock, Light Grey Doors
  • Internal Width
    350mm
  • Material
    Steel Powder Coated
  • Internal Depth
    470mm
  • No. of Compartments
    2
  • Finish
    Powder-coated
  • Internal Height
    845mm
  • Design
    Welded
  • Door Type
    Hinged Door
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    400mm
  • Width
    800mm
  • No. of Keys
    2
  • Locker Height
    1800mm
  • Height
    1800mm
  • Depth
    500mm
  • Shelf Depth
    500mm
  • Plinth Height
    60mm
  • Internal Fittings
    1 Clothes Rail with 2 Hooks
  • Shelf Width
    400mm
  • Compartment height
    860mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome