PLC1130GGE 1 Column 1 Door Locker Electronic Lock

Order Code: ZT5153939S

£269.99 Inc VAT (20%)


Description

Phoenix PLC Series 1 Column 1 Door Personal Locker With Clear View Door and Electronic Lock Grey - PLC1130GGE

Specifications for PLC1130GGE 1 Column 1 Door Locker Electronic Lock
  • Product Type
    Lockers
  • Colour
    Grey
  • Battery Included
    Yes - 1 x Coin Cell
  • Dimensions (W x D x H)
    300x500x1830mm
  • Door Colour
    Clear
  • Weight
    18kg
  • Number of Doors
    1 Door
  • Material
    Steel
  • Capacity
    242L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome