PLC1230GGE 1 Column 2 Door Locker Electronic Lock

Order Code: ZT5154036S

£329.99 Inc VAT (20%)


Description

Phoenix PLC Series 1 Column 2 Door Personal Locker With Clear View Door and Electronic Locks Grey - PLC1230GGE

Specifications for PLC1230GGE 1 Column 2 Door Locker Electronic Lock
  • Product Type
    Lockers
  • Dimensions (W x D x H)
    300x500x1830mm
  • Colour
    Grey
  • Battery Included
    Yes - 1 x Coin Cell
  • Number of Doors
    2 Door
  • Weight
    17kg
  • Capacity
    121L
  • Material
    Steel
  • Door Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome