PLC1430GGE 1 Column 4 Door Locker Electronic Lock

Order Code: ZT5153926S

£499.99 Inc VAT (20%)


Description

Phoenix PLC Series 1 Column 4 Door Personal Locker With Clear View Door and Electronic Locks Grey - PLC1430GGE

Specifications for PLC1430GGE 1 Column 4 Door Locker Electronic Lock
  • Product Type
    Lockers
  • Door Colour
    Clear
  • Colour
    Grey
  • Capacity
    60.5L
  • Weight
    17kg
  • Material
    Steel
  • Dimensions (W x D x H)
    300x500x1830mm
  • Battery Included
    Yes - 1 x Coin Cell
  • Number of Doors
    4 Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome