Prime Full Height Four Tier Lockers Flat Top 1800Hx450Wx450D mm Flame Red 4 Digit SAADA11111FR1HN

Order Code: ZT4793793S

£229.99 Inc VAT (20%)


Description

Pure steel body, Private Mode , Mechanical Combination Lock, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Four Tier Lockers Flat Top 1800Hx450Wx450D mm Flame Red 4 Digit SAADA11111FR1HN
  • Colour
    Pearl Silver
    Flame Red
  • Product Type
    Four Tier Lockers
  • Width
    450mm
  • Material
    Steel
  • Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome