Prime Full Height Four Tier Lockers Sloping Top 1950/1800Hx450Wx450D mm Slate Grey Cam SAADA11111GB2AN

Order Code: ZT4793763S

£159.99 Inc VAT (20%)


Description

Pure steel body, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Four Tier Lockers Sloping Top 1950/1800Hx450Wx450D mm Slate Grey Cam SAADA11111GB2AN
  • Product Type
    Lockers
  • Width
    450mm
  • Material
    Steel
  • Finish
    Slate Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome