Prime Full Height Single Tier Lockers Flat Top 1800Hx300Wx300Dmm Flame Red Secure Hasp SAAAA11111FR1CN

Order Code: ZT4793803S

£99.99 Inc VAT (20%)


Description

Pure steel body, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Single Tier Lockers Flat Top 1800Hx300Wx300Dmm Flame Red Secure Hasp SAAAA11111FR1CN
  • Number of Doors
    1
  • Body Material
    Steel
  • Product Type
    Single Tier Lockers
  • Colour
    Flame Red
  • Width
    300mm
  • Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome