Prime Full Height Single Tier Lockers Flat Top 1800Hx300Wx300Dmm Slate Grey 4 Digit SAAAA11111GB1HN

Order Code: ZT4793745S

£119.99 Inc VAT (20%)


Description

Pure steel body, Private Mode , Mechanical Combination Lock, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Single Tier Lockers Flat Top 1800Hx300Wx300Dmm Slate Grey 4 Digit SAAAA11111GB1HN
  • Material
    Steel
  • Width
    300mm
  • Height
    1800mm
  • Product Type
    Single Tier Lockers
  • Type
    Single Tier Locker
  • Colour
    Slate Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome