Prime Full Height Two Tier Lockers Flat Top 1800Hx300Wx300Dmm Slate Grey Digital Combination Lock SAABA11111GB1IN

Order Code: ZT4793715S

£239.99 Inc VAT (20%)


Description

Pure steel body, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Two Tier Lockers Flat Top 1800Hx300Wx300Dmm Slate Grey Digital Combination Lock SAABA11111GB1IN
  • Colour
    Slate Grey
  • Height
    1800mm
  • Product Type
    Two Tier Lockers
  • Width
    300mm
  • Material
    Steel
  • Finish
    Slate Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome