Prime Full Height Two Tier Lockers Sloping Top 1950/1800Hx300Wx450D mm Cobalt Blue SAABA11311PB2IN

Order Code: ZT4793797S

£259.99 Inc VAT (20%)


Description

Pure steel body, Private Mode , Digital Combination Lock , Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Two Tier Lockers Sloping Top 1950/1800Hx300Wx450D mm Cobalt Blue SAABA11311PB2IN
  • Width
    300mm
  • Depth
    450mm
  • Material
    Steel
  • Colour
    Cobalt Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome