RESISTO Compartment Locker - HxWxD 1255 X 1150 X 540 - Light Grey RAL 7035/Light Grey RAL 7035

Order Code: ZT2674682S

£2,999.99 Inc VAT (20%)


Description

RESISTO compartment locker, HxWxD 1255 x 1150 x 540, 9 compartments, light grey RAL 7035/light grey RAL 7035. Supplied = assembled. Height = 1255 mm. Depth = 540 mm. Width = 1150 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 3 pcs. Number of compartments = 9 pcs. Compartment width = 380 mm. Material = steel. Locker height = 1255 mm. Internal fittings = without interior fittings. Internal width = 320 mm. Internal height = 336 mm. Internal depth = 460 mm. Door type = hinged door. Number of keys = 2 pcs. Shelf depth = 540 mm. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Door opening limiter 80°. Doors made of 1.5 mm steel, outward curvature, therefore sturdy and vandal-proof. Ventilation through perforations in the rear wall. Sturdy steel construction with high quality stove enamelling. Lockable with cylinder lock, individual key. Prepared for wall mounting, 20 mm wall spacer. Plinth in the same colour as the body, 100 mm high with height adjustment range of 30 mm. Supplied with cover panel in maple finish. Designed for wall mounting. Cupboards with 9 compartments supplied complete with maple finish cover panel. Supplied fully assembled. Coin operated lock, electronic locking systems and rotary bolt lock for padlocks available upon request.

See full description
Specifications for RESISTO Compartment Locker - HxWxD 1255 X 1150 X 540 - Light Grey RAL 7035/Light Grey RAL 7035
  • Door Type
    Hinged Door
  • Internal Width
    320mm
  • Design
    Welded
  • Finish
    Stove Enamelled
  • No. of Compartments
    3
  • Material
    Steel
  • Internal Height
    336mm
  • Internal Depth
    460mm
  • Door Colour
    Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    380mm
  • Height
    1255mm
  • Depth
    540mm
  • No. of Keys
    2
  • Width
    1150mm
  • Locker Height
    1255mm
  • Internal Fittings
    without Interior Fittings
  • Plinth Height
    100mm
  • Shelf Depth
    540mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome