RESISTO Compartment Locker - HxWxD 1950 X 396 X 540 - Black Grey RAL 7021/White Aluminium RAL 9006

Order Code: ZT2674642S

£1,399.99 Inc VAT (20%)


Description

RESISTO compartment locker, HxWxD 1950 x 396 x 540, 5 compartments, black grey RAL 7021/white aluminium RAL 9006. Supplied = assembled. Height = 1950 mm. Depth = 540 mm. Width = 396 mm. Body colour = black grey RAL 7021. Door colour = white aluminium RAL 9006. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 5 pcs. Compartment width = 380 mm. Material = steel. Locker height = 1950 mm. Internal fittings = without interior fittings. Internal width = 320 mm. Internal height = 336 mm. Internal depth = 460 mm. Door type = hinged door. Number of keys = 2 pcs. Shelf depth = 540 mm. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. Door opening limiter 80°. Doors made of 1.5 mm steel, outward curvature, therefore sturdy and vandal-proof. Ventilation through perforations in the rear wall. Sturdy steel construction with high quality stove enamelling. Lockable with cylinder lock, individual key. Prepared for wall mounting, 20 mm wall spacer. Plinth in the same colour as the body, 100 mm high with height adjustment range of 30 mm. Designed for wall mounting. Cupboards with 9 compartments supplied complete with maple finish cover panel. Supplied fully assembled. Coin operated lock, electronic locking systems and rotary bolt lock for padlocks available upon request.

See full description
Specifications for RESISTO Compartment Locker - HxWxD 1950 X 396 X 540 - Black Grey RAL 7021/White Aluminium RAL 9006
  • Door Type
    Hinged Door
  • Internal Depth
    460mm
  • Design
    Welded
  • Internal Height
    336mm
  • Material
    Steel
  • Finish
    Stove Enamelled
  • Internal Width
    320mm
  • No. of Compartments
    1
  • Colour
    Black Grey
  • Door Colour
    White Aluminium
  • Compartment Width
    380mm
  • Supplied
    Assembled
  • No. of Keys
    2
  • Width
    396mm
  • Locker Height
    1950mm
  • Depth
    540mm
  • Height
    1950mm
  • Plinth Height
    100mm
  • Shelf Depth
    540mm
  • Internal Fittings
    without Interior Fittings
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome