Rotary Bolt Lock For Locker, Steel, Silver

Order Code: ZT2731792S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Rotary bolt lock for locker, steel, silver. Supplied = assembled. Category = cupboards. Product type = locks. Material = steel. Colour = silver. Height = 50 mm. Length = 43.5 mm.

Specifications for Rotary Bolt Lock For Locker, Steel, Silver
  • Material
    Steel
  • Colour
    Silver
  • Supplied
    Assembled
  • Height
    50mm
  • Product Type
    Locks
  • Length
    43.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome