Steel Locker, 4 Compartments, Width 300mm, Extension Unit, Basalt Grey Door

Order Code: ZT2744370S

£759.99 Inc VAT (20%)


Description

Steel locker, 4 compartments, width 300 mm, extension unit, basalt grey door. Supplied = flat pack. Height = 1800 mm. Depth = 500 mm. Width = 300 mm. Body colour = light grey RAL 7035. Door colour = basalt grey RAL 7012. Lock type = security rotary bolt for padlock. Number of compartments wide = 1 pcs. Number of compartments = 4 pcs. Compartment width = 300 mm. Material = sheet steel, powder coated. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 237 mm. Internal height = 405 mm. Internal depth = 458 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 405 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 50 mm. Design = welded. Model = extension unit. Finish = powder coated. With fitting for padlock. Practical plug-in system - boltless assembly. Doors hinged on the outside. Robust, solid sheet steel construction, powder coated. Material thickness 0.7 mm. Plinth height 50 mm. Full height compartments with label holders. Ventilation slots. Body always in light grey RAL 7035. Please note It is only possible to combine standard and extension units of the same model. Supplied flat pack - easy self-assembly.

See full description
Specifications for Steel Locker, 4 Compartments, Width 300mm, Extension Unit, Basalt Grey Door
  • No. of Compartments
    1
  • Internal Depth
    458mm
  • Internal Height
    405mm
  • Internal Width
    237mm
  • Door Type
    Hinged Door
  • Design
    Welded
  • Finish
    Powder-coated
  • Colour
    Light Grey
  • Door Colour
    Basalt Grey
  • Compartment Width
    300mm
  • Supplied
    Flat Pack
  • Locker Height
    1800mm
  • Depth
    500mm
  • Width
    300mm
  • No. of Keys
    2
  • Height
    1800mm
  • Material
    Sheet Steel, Powder Coated
  • Compartment height
    405mm
  • Shelf Width
    300mm
  • Shelf Depth
    500mm
  • Internal Fittings
    without Interior Fittings
  • Plinth Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome