Steel Locker, Flat Pack, 2 Compartments, Overall Width 700mm, Light Grey/Gentian Blue

Order Code: ZT2747580S

£899.99 Inc VAT (20%)


Description

Steel locker, flat pack, 2 compartments, overall width 700 mm, light grey/gentian blue. Supplied = flat pack. Height = 1800 mm. Depth = 500 mm. Width = 700 mm. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Lock type = security rotary bolt for padlock. Number of compartments wide = 2 pcs. Compartment width = 350 mm. Material = steel. Locker height = 1800 mm. Internal fittings = left: 3 compartments, right: 1 compartment, 2 clamps. Internal depth = 475 mm. Door type = hinged door. Compartment height = 300/800/250/1450 mm. Plinth height = 60 mm. Design = plug-in system. Model = standard unit. Finish = stove enamelled. Boltless assembly. Ventilation through perforations in the rear wall. Hinged on the inside. Stove enamelled sheet steel. Integrated plinth approx. 60 mm high. Lockable with security rotary bolts for padlocks (suitable for 6 - 8 mm bar thickness) Optionally with security cylinder lock with 2 keys, also available as a lock system (accessory) Interior fittings on left: 3 compartments, right: 1 compartment, 2 clamp holders for equipment with handles. Compartment height on left: 300/800 mm, on right 250/1450 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Steel Locker, Flat Pack, 2 Compartments, Overall Width 700mm, Light Grey/Gentian Blue
  • Finish
    Stove Enamelled
  • Design
    Plug In
  • Door Type
    Hinged Door
  • Internal Depth
    475mm
  • Material
    Steel
  • No. of Compartments
    2
  • Colour
    Light Grey
  • Door Colour
    Gentian Blue
  • Compartment Width
    350mm
  • Supplied
    Flat Pack
  • Depth
    500mm
  • Width
    700mm
  • Locker Height
    1800mm
  • Height
    1800mm
  • Compartment height
    300 / 800 / 250 / 1450mm
  • Plinth Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome