0
1
2
3

210912 Hydraulic Table Lift

Order Code: ZT3960361S

£519.99 Inc VAT (20%)


Description

Tackle the toughest lifting tasks with ease thanks to this heavy-duty hydraulic table lift with an impressive 500kg weight capacity!

Whether you're working in a warehouse, workshop, garage, or industrial setting, this table lift is a robust and reliable lifting solution. This versatile tool boasts a generous 81cm x 51cm platform which paired with its remarkable weight capacity lends itself perfectly to handling bulky equipment and heavy components. An invaluable addition to your workplace, this trolly helps maintain optimum manual handling standards for worker safety as well as enhancing productivity.

With its powerful hydraulic system, this scissor lift offers smooth and precise elevation control, allowing you to effortlessly raise or lower items to your desired height. An integrated foot pedal steadily raises the platform while the hand lever gives excellent lowering control. After lifting, the locking pin on the base of the frame can be adjusted for an extra level of protection to support the load. The adjustable height range between 29cm and 78cm provides versatility, accommodating various lifting requirements and optimising your workflow.

Crafted from high-quality steel, this table lift is built to last. Its sturdy construction offers notable stability during operation and can safely support loads up to 500kg, making it suitable for demanding commercial environments. The stunning orange powder coated finish not only enhances the aesthetic appeal of your workspace, but also provides exceptional durability, ensuring its long-lasting pristine appearance. A removable anti-slip rubber pad fitted to the bench supplies additional grip for items while being transported.

Portability is made easy with the table lift's 4 smooth-rolling casters. Featuring two fixed wheels at the front and two swivelling wheels at the back, it enables effortless transportation of heavy items within your workspace for ultimate convenience. For added safety, both rear castors are equipped with a dependable brake to ensure stability while in use. A sturdy handlebar gives you greater control to easily manoeuvre and position the lift precisely where you need it.

With its exceptional weight capacity and sturdy construction, this hydraulic table lift is a must have tool for making light work of heavy lifting jobs.



Product Features:


* Impressive 500kg Lifting Capacity
* Convenient 29 - 78cm Lifting Range
* Generous 81 x 50.5cm Platform
* 4 Heavy Duty Castor Wheels
* Removable Anti-Slip Rubber Mat

Specifications:


* Colour: Orange
* Material: Powder Coated Steel
* Weight: 58kg
* Height: 91cm/0.91m/36"
* Width: 51cm/0.51m/20.1"
* Depth: 110cm/1.1m/43.3"
* Table Size: 81cm x 50.5cm
* Lifting Range: 29cm - 78cm
* Lifting Capacity: 500kg/1100lbs
* Number of Wheels: 4

Box Contents:


* 1 x Heavy Duty Hydraulic Table Lift

See full description
Specifications for 210912 Hydraulic Table Lift
  • Platform Size
    81cm x 50.5cm
  • Number of Wheels
    4
  • Weight
    58kg
  • Colour
    Orange
  • Product Type
    Hydraulic Table Lift
  • Depth
    110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome