Compact Lift Table - Max. Load 1000 Kg - Platform LxW 2000 X 800mm, Effective Lifting Range 200 - 1500mm

Order Code: ZT2686434S

£10,999.99 Inc VAT (20%)


Description

Compact lift table, max. load 1000 kg, platform LxW 2000 x 800 mm, effective lifting range 200 - 1500 mm. Supplied = pre-assembled, final assembly by customer. Max. load = 1000 kg. Lifting range = 200 - 1500 mm. Platform design = closed. Lifting time = 16 sec. Power = 1, 5 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = signal blue RAL 5005. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = signal blue RAL 5005. Fittings = with hand operated control unit. Product type = compact lift tables. Lift = 1300 mm. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Platform width = 800 mm. Manufactured in Europe. Scissors made of stiff rectangular tubing. Tested in multiple shift operations. Components are laser cut and robotically welded. Compact lift tables can be used either free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated into the device. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, making them compliant with EN 1570-1 as well as VDE requirements. Controlled via hand switch with 3 m cable, emergency off switch. Lifting capacity at full load: max. 10 cycles per hour in 2 shift operation (= max. 10000 cycles per year) 230 V model on request. Accessories for static compact lift tables on request.

See full description
Specifications for Compact Lift Table - Max. Load 1000 Kg - Platform LxW 2000 X 800mm, Effective Lifting Range 200 - 1500mm
  • Power
    1, 5 kW
  • Finish
    Powder Coated
  • Product Type
    Compact Lift Tables
  • Frame Colour
    Signal Blue
  • Load Capacity
    1000kg
  • Platform Width
    800mm
  • Adjustable Height Range
    200 - 1500mm
  • Design
    Closed
  • Operating Voltage
    400 V 3-phase AC
    24 V
  • Platform Colour
    Signal Blue
  • Lifting Time
    16 Sec
  • Mechanism Colour
    Signal Orange
  • Control Voltage
    24V
  • Platform Design
    Closed
  • Lift Drive
    Electro-Hydraulic
  • Platform Finish
    Powder Coated
  • Lift
    1300mm
  • Lifting Range
    200 - 1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome