Compact Lift Table - Max. Load 2000 Kg

Order Code: ZT2718246S

£13,999.99 Inc VAT (20%)


Description

Compact lift table, max. load 2000 kg, double scissor mechanism, platform LxW 1300 x 800 mm, effective lift 1600 mm. Supplied = assembled. Max. load = 2000 kg. Lifting range = 360 - 1960 mm. Platform design = closed. Lifting time = 34 sec. Power = 1.5 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = signal blue RAL 5005. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = signal blue RAL 5005. Fittings = with hand operated control unit. Product type = compact lift tables. Lift = 1600 mm. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Platform width = 800 mm. Manufactured in Europe. Scissors made of stiff rectangular tubing. Tested in multiple shift operations. Components are laser cut and robotically welded. Compact lift tables can be used either free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated into the device. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, making them compliant with EN 1570-1 as well as VDE requirements. Controlled via hand switch with 3 m cable, emergency off switch. Lifting capacity at full load: max. 10 cycles per hour in 2 shift operation (= max. 10000 cycles per year) 230 V model on request. Accessories for static compact lift tables on request.

See full description
Specifications for Compact Lift Table - Max. Load 2000 Kg
  • Product Type
    Compact Lift Tables
  • Power
    1.5 kW
  • Frame Colour
    Signal Blue
  • Finish
    Powder Coated
  • Supplied
    Assembled
  • Load Capacity
    2000kg
  • Platform Width
    800mm
  • Design
    Closed
  • Operating Voltage
    24 V
    400 V 3-phase AC
  • Adjustable Height Range
    360 - 1960mm
  • Platform Colour
    Signal Blue
  • Lifting Time
    34 Sec
  • Mechanism Colour
    Signal Orange
  • Control Voltage
    24V
  • Platform Design
    Closed
  • Lift Drive
    Electro-Hydraulic
  • Lift
    1600mm
  • Platform Finish
    Powder Coated
  • Lifting Range
    360 - 1960mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome