Compact Lift Table, Static, Max. Load 1000 Kg, Platform LxW 1200 X 800mm, Effective Lift 820mm

Order Code: ZT2716462S

£5,999.99 Inc VAT (20%)


Description

Compact lift table, static, max. load 1000 kg, platform LxW 1200 x 800 mm, effective lift 820 mm. Supplied = assembled. Max. load = 1000 kg. Lifting range = 180 - 1000 mm. Platform design = closed. Lifting time = 15 sec. Power = 0.75 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = compact lift tables. Lift = 820 mm. Lifting capacity at full load in 1 shift operations = 3 - 4 cycles per hour. Platform width = 800 mm. Low price due to high volume production. Tested and proven for daily, 8 hour operation. Sturdy construction. Compact lift tables can be either used free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated in the device. High quality powder coating, platform and frame in ultramarine blue RAL 5002, scissor mechanism in signal orange RAL 2010. Operating voltage 400 V. Control voltage 24 V. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, and are compliant with EN 1570-1 as well as VDE requirements. Operated using a hand switch with 3 m cable and emergency off switch. Lifting capacity at full load: 3 - 4 cycles per hour in 1 shift operation. 230 V model on request.

See full description
Specifications for Compact Lift Table, Static, Max. Load 1000 Kg, Platform LxW 1200 X 800mm, Effective Lift 820mm
  • Product Type
    Compact Lift Tables
  • Power
    0.75 kW
  • Finish
    Powder Coated
  • Frame Colour
    Ultramarine Blue
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Platform Width
    800mm
  • Adjustable Height Range
    180 - 1000mm
  • Operating Voltage
    400 V 3-phase AC
    24 V
  • Design
    Closed
  • Platform Material
    Sheet Metal
  • Platform Colour
    Ultramarine Blue
  • Lifting Time
    15 Sec
  • Mechanism Colour
    Signal Orange
  • Lift
    820mm
  • Platform Design
    Closed
  • Platform Finish
    Powder Coated
  • Lift Drive
    Electro-Hydraulic
  • Control Voltage
    24V
  • Lifting Range
    180 - 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome