Compact Lift Table - Static - Max. Load 1500 Kg, Platform LxW 1500 X 1000mm

Order Code: ZT2716534S

£8,999.99 Inc VAT (20%)


Description

Compact lift table, static, max. load 1500 kg, platform LxW 1500 x 1000 mm, effective height 210 mm. Supplied = assembled. Max. load = 1500 kg. Lifting range = 210 - 1210 mm. Platform design = closed. Lifting time = 17 sec. Power = 1.5 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = compact lift tables. Lift = 1000 mm. Lifting capacity at full load in 1 shift operations = 3 - 4 cycles per hour. Platform width = 1000 mm. Low price due to high volume production. Tested and proven for daily, 8 hour operation. Sturdy construction. Compact lift tables can be either used free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated in the device. High quality powder coating, platform and frame in ultramarine blue RAL 5002, scissor mechanism in signal orange RAL 2010. Operating voltage 400 V. Control voltage 24 V. With double scissors for platform LxW 1300 x 850 mm. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, and are compliant with EN 1570-1 as well as VDE requirements. Operated using a hand switch with 3 m cable and emergency off switch. Lifting capacity at full load: 3 - 4 cycles per hour in 1 shift operation. 230 V model on request.

See full description
Specifications for Compact Lift Table - Static - Max. Load 1500 Kg, Platform LxW 1500 X 1000mm
  • Product Type
    Compact Lift Tables
  • Power
    1.5 kW
  • Frame Colour
    Ultramarine Blue
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Load Capacity
    1500kg
  • Operating Voltage
    24 V
    400 V 3-phase AC
  • Platform Width
    1000mm
  • Adjustable Height Range
    210 - 1210mm
  • Design
    Closed
  • Platform Material
    Sheet Metal
  • Lifting Time
    17 Sec
  • Platform Colour
    Ultramarine Blue
  • Mechanism Colour
    Signal Orange
  • Platform Finish
    Powder Coated
  • Lift Drive
    Electro-Hydraulic
  • Lift
    1000mm
  • Platform Design
    Closed
  • Control Voltage
    24V
  • Lifting Range
    210 - 1210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome