Compact Lift Table, Static, Max. Load 200 Kg, Platform LxW 900 X 600mm, Effective Lift 1170mm

Order Code: ZT2718184S

£6,199.99 Inc VAT (20%)


Description

Compact lift table, static, max. load 200 kg, platform LxW 900 x 600 mm, effective lift 1170 mm. Supplied = assembled. Max. load = 200 kg. Lifting range = 280 - 1450 mm. Platform design = closed. Lifting time = 12 sec. Power = 0.37 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = compact lift tables. Lift = 1170 mm. Lifting capacity at full load in 1 shift operations = 3 - 4 cycles per hour. Platform width = 600 mm. Low price due to high volume production. Tested and proven for daily, 8 hour operation. Sturdy construction. Compact lift tables can be either used free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated in the device. High quality powder coating, platform and frame in ultramarine blue RAL 5002, scissor mechanism in signal orange RAL 2010. Operating voltage 400 V. Control voltage 24 V. With double scissor mechanism. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, and are compliant with EN 1570-1 as well as VDE requirements. Operated using a hand switch with 3 m cable and emergency off switch. Lifting capacity at full load: 3 - 4 cycles per hour in 1 shift operation. 230 V model on request.

See full description
Specifications for Compact Lift Table, Static, Max. Load 200 Kg, Platform LxW 900 X 600mm, Effective Lift 1170mm
  • Product Type
    Compact Lift Tables
  • Finish
    Powder Coated
  • Frame Colour
    Ultramarine Blue
  • Power
    0.37 kW
  • Supplied
    Assembled
  • Load Capacity
    200kg
  • Adjustable Height Range
    280 - 1450mm
  • Design
    Closed
  • Operating Voltage
    400 V 3-phase AC
    24 V
  • Platform Width
    600mm
  • Platform Material
    Sheet Metal
  • Platform Colour
    Ultramarine Blue
  • Lifting Time
    12 Sec
  • Mechanism Colour
    Signal Orange
  • Lift Drive
    Electro-Hydraulic
  • Control Voltage
    24V
  • Platform Design
    Closed
  • Lifting Range
    280 - 1450mm
  • Lift
    1170mm
  • Platform Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome