Compact Lift Table, Static, Max. Load 500 Kg, Platform LxW 900 X 600mm, Effective Lift 600mm

Order Code: ZT2718211S

£5,199.99 Inc VAT (20%)


Description

Compact lift table, static, max. load 500 kg, platform LxW 900 x 600 mm, effective lift 600 mm. Supplied = assembled. Max. load = 500 kg. Lifting range = 160 - 760 mm. Platform design = closed. Lifting time = 12 sec. Power = 0.37 kW. Operating voltage = 400 V 3-phase AC. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Platform finish = powder coated. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = compact lift tables. Lift = 600 mm. Lifting capacity at full load in 1 shift operations = 3 - 4 cycles per hour. Platform width = 600 mm. Low price due to high volume production. Tested and proven for daily, 8 hour operation. Sturdy construction. Compact lift tables can be either used free standing or built-in, so that the platform is level with the ground. The table is smoothly and quickly raised to the desired height at the touch of a button. The electro-hydraulic motor is integrated in the device. High quality powder coating, platform and frame in ultramarine blue RAL 5002, scissor mechanism in signal orange RAL 2010. Operating voltage 400 V. Control voltage 24 V. The static compact lift tables are fitted with safety skirting and electrically controlled safety valves, and are compliant with EN 1570-1 as well as VDE requirements. Operated using a hand switch with 3 m cable and emergency off switch. Lifting capacity at full load: 3 - 4 cycles per hour in 1 shift operation. 230 V model on request.

See full description
Specifications for Compact Lift Table, Static, Max. Load 500 Kg, Platform LxW 900 X 600mm, Effective Lift 600mm
  • Product Type
    Compact Lift Tables
  • Power
    0.37 kW
  • Finish
    Powder Coated
  • Frame Colour
    Ultramarine Blue
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Platform Width
    600mm
  • Adjustable Height Range
    160 - 760mm
  • Design
    Closed
  • Operating Voltage
    400 V 3-phase AC
    24 V
  • Platform Material
    Sheet Metal
  • Lifting Time
    12 Sec
  • Platform Colour
    Ultramarine Blue
  • Mechanism Colour
    Signal Orange
  • Lift
    600mm
  • Lifting Range
    160 - 760mm
  • Platform Finish
    Powder Coated
  • Control Voltage
    24V
  • Platform Design
    Closed
  • Lift Drive
    Electro-Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome