Lift Table, Platform WxL 600 X 750mm, Lifting Range 600 - 1270mm

Order Code: ZT2722669S

£7,399.99 Inc VAT (20%)


Description

Lift table, platform WxL 600 x 750 mm, lifting range 600 - 1270 mm. Supplied = assembled. Max. load = 1000 kg. Lifting range = 600 - 1270 mm. Overall length = 930 mm. Overall width = 600 mm. Platform material = sheet metal. Platform finish = painted. Platform colour = light grey RAL 7035. Lift per pump stroke = 14 mm. Product type = lifting platform trolleys. Wheel fittings = 2 swivel castors with 1 x stops, 2 fixed castors. Wheel material = nylon. Wheel diameter = 175 mm. Heavy-duty version. Suitable for industrial use. Handy - compact dimensions.

See full description
Specifications for Lift Table, Platform WxL 600 X 750mm, Lifting Range 600 - 1270mm
  • Product Type
    Lifting Platform Trolleys
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Adjustable Height Range
    600 - 1270mm
  • Platform Material
    Sheet Metal
  • Platform Colour
    Light Grey
  • Lift per Pump Stroke
    14mm
  • Wheel Material
    Nylon
  • Overall Length
    930mm
  • Wheel Diameter
    175mm
  • Overall Width
    600mm
  • Platform Finish
    Painted
  • Lifting Range
    600 - 1270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome