Low Profile Lift Table, E Series, Max. Load 900 Kg, LxW 1300 X 1150mm, 400 V 3-phase

Order Code: ZT2703778S

£14,999.99 Inc VAT (20%)


Description

Low profile lift table, E series, max. load 900 kg, LxW 1300 x 1150 mm, 400 V 3-phase. Supplied = assembled. Max. load = 900 kg. Lifting range = 80 - 750 mm. Platform design = E-shaped. Lifting time = 18 sec. Operating voltage = 400 V 3-phase AC. Lift drive = compact hydraulics. Platform colour = hammer tone silver. Platform material = sheet metal. Scissor mechanism colour = hammer tone silver. Scissor material = ST 52 tool steel. Finish = painted. Product type = low profile lift tables. Lifting capacity at full load in 1 shift operations = max. 20 cycles per hour. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Platform width = 1150 mm. Made in Germany by FLEXLIFT. For Euro pallets, industrial pallets, mesh pallets. All-round foot clearance without a floor frame for top ergonomics. Portable compact hydraulic power unit with manual operation on the stand. E-shaped platform. Premium quality hydraulic components. Non-electric foot contact rail, completely hydraulic operation. Extraordinarily stable Solid full steel scissor mechanism made of ST-52 tool steel. The entire drive technology and the hydraulic cylinders are protected from shock and dirt by a 5 or 6 mm thick sheet metal platform. High quality 2 layer paint finish in Hammerite silver. The tables are loaded by entering the floor-level E-shape with the pallet truck. E-platform. The centre strut prevents the pallet from bending. Includes fix point bearing for anchoring to floor. Low overall height of 80 mm. Safety rails are not required for a platform width of 1150 mm. Complies with EN 1570-1. Options available at no extra cost: Hand control with 3 m cable or foot switch. Stationary model can also be made mobile by means of a fixed point bearing. 10 year guaranteed provision with replacement parts for all Flexlift lifting tables. On request: Lift and tilt, lift and turn, lift and transport. Other dimensions, lifting heights, max. loads, reduced lifting time, zinc plated or made of V2A stainless steel, ribbed sheet steel platform, ATEX compliant explosion protection.

See full description
Specifications for Low Profile Lift Table, E Series, Max. Load 900 Kg, LxW 1300 X 1150mm, 400 V 3-phase
  • Finish
    Painted
  • Product Type
    Low Profile Lift Tables
  • Supplied
    Assembled
  • Load Capacity
    900kg
  • Adjustable Height Range
    80 - 750mm
  • Platform Width
    1150mm
  • Operating Voltage
    400 V 3-phase AC
  • Design
    E-shaped
  • Platform Material
    Sheet Metal
  • Lifting Time
    18 Sec
  • Platform Colour
    Hammer Tone Silver
  • Mechanism Colour
    Hammer Tone Silver
  • Lift Drive
    Compact Hydraulics
  • Platform Design
    E-shaped
  • Lifting Range
    80 - 750mm
  • Scissor Material
    ST 52 Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome